Buy more than* S$200* and get FREE SHIPPING

  • Scotch Commercial, for Carpet

Scotch Commercial, for Carpet PCD-50

4.00 (1)
Item.#
09360513
Mfr.#
PCD-50
Package Qty.
1Roll
Ship pack of
1
16.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For carpet (indoor / outdoor) FOR FIXING CARPET (NEEDLE PUNCHING, ETC.) TO P TILE, MORTAR AND PVC FLOORING.
Adhesive
Rubber type
Tape Length (m)
15
Tape Width (mm)
50
Adhesive Power (N/10mm)
4.2
Tape Thickness (mm)
0.4
Base Material
Staple fiber cloth
Color
White
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Carpet fixing
4
From Japan
On 2014-02-06 15:06:28
Is good
This review is about item#09360513.