Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Harmonic Color Set Containers Only

Harmonic Color Set Containers Only 102B

4.54 (24)
Item.#
09360522
Mfr.#
102B
Package Qty.
1Pack(75Sheet)
Ship pack of
1
64.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Container for color regulator set
Capacity (L)
2
Material
Polyethylene
Customer Reviews
5 star 17
4 star 4
3 star 2
2 star 1
1 star 0
Review Rating: 4.54
24 Customer Reviews
The reviews are automatic translation.
Painting work
2
From Japan
On 2018-04-07 16:01:33
It was never cheap for things. I regret after noticing that local suppliers were cheaper afterwards. I would like to make further efforts for cost performance.
This review is about item#9299175.
When painting work
4
From Japan
On 2017-12-21 15:19:11
Occasionally there may be mixed holes etc, but COSPA is well repeating every month. I plan to order it in the future.
This review is about item#9360522.
Mixing paint
4
From Japan
On 2017-04-14 15:04:42
Since quality is more stable than made in China, it is sent to the China factory. A little cheaper and still better.
This review is about item#9299175.
Paint container for painting work
4
From Japan
On 2016-11-28 17:03:59
Separately no problem No price is also affordable and is a necessity for painting work
This review is about item#9299175.
Toning of car painting
5
From Japan
On 2016-10-15 19:52:35
It is always used because of its good size, so it's early to lose it
This review is about item#9299175.
Toning
5
From Japan
On 2016-01-29 14:47:26
Even if you order on the verge of getting rid of it, it will be helpful because it will be in time.
This review is about item#09299175.
Car paint
3
From Japan
On 2015-10-12 21:07:20
usually
This review is about item#09299175.
Small amount of paint preparation and toning work
5
From Japan
On 2015-07-05 22:48:03
I always use it very usefully. It is cheaper than buying at a paint shop so I am very saved. I would like to continue using it in the future.
This review is about item#09299175.
I adjust the paint of automobile.
5
From Japan
On 2015-03-20 21:10:23
Because it is 1 L in size, it is just fine to paint large area, after use, it gently peels off after drying, and the paint is peeled and it can be used again. So if it is 100 pieces it will have a long time. But the part of the mouth is easy to cut and even if you buy it in a set the number of lids is a bit small.
This review is about item#09299175.
Tone coloring / painting
5
From Japan
On 2014-07-16 08:49:13
I always bought it from a paint shop as a set, but there was a stirring rod and a stand. Even set is cheaper than paint shop, but it is economical because it is cheaper because it is only container.
This review is about item#09299175.