Buy more than* S$200* and get FREE SHIPPING

  • Harmonic Color Set Containers Only

Harmonic Color Set Containers Only 104B

4.71 (21)
Item.#
09360547
Mfr.#
104B
Package Qty.
1Pack(33Sheet)
Ship pack of
1
64.66 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Container for color regulator set
Capacity (L)
4
Material
Polyethylene
Customer Reviews
5 star 17
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.71
21 Customer Reviews
The reviews are automatic translation.
Container for the paint job when paint
4
From Japan
On 2016-11-28 17:03:59
Is essential to the paint work in the separate price is also affordable does not have a problem anymore
This review is about item#9299175.
Adjustment of car paint color
5
From Japan
On 2016-10-15 19:52:35
Good size for always, I'm using, is it early to get lost Therefore
This review is about item#9299175.
Mixing colors
5
From Japan
On 2016-01-29 14:47:26
It survives because in time even if the order to no longer on the verge
This review is about item#09299175.
Painting of car
3
From Japan
On 2015-10-12 21:07:20
usually
This review is about item#09299175.
A small amount of paint preparation and toning work
5
From Japan
On 2015-07-05 22:48:03
It has been very useful because it uses all the time. Because cheaper than buying in the paint shop has helped us very much. I think that you want to use to continue in the future.
This review is about item#09299175.
And toning the car paint.
5
From Japan
On 2015-03-20 21:10:23
And just good to be painted a larger area because the size of 1L, and finished using, use or have paint peeling and rub lightly after dry. Since you have that's 100 pieces for a long time. But even if bought at the mouth of the part is easy to cut and set a little small number of the lid.
This review is about item#09299175.
Toned paint
5
From Japan
On 2014-07-16 08:49:13
It was always to buy a set from the paint dealer, but a stirring rod and stand had left over. It is cheaper than paint dealers also set, but since further cheap only in the container will be saved economical.
This review is about item#09299175.
As a solution purse
5
From Japan
On 2014-06-15 13:17:40
Lightweight point and, minutes only and that can be used necessary, such that it uses a mixture of use solutions, easy-to-use products.
This review is about item#09299175.
sheet metal
4
From Japan
On 2014-05-22 14:37:48
Although we used the previous set, it is happy to be kept to a monetary there is no waste because there is only a container.
This review is about item#09299175.
When toning
5
From Japan
On 2014-05-16 14:33:10
I had to buy a color set set tone from the paint shop until now is higher. Had paid nearly double (laughs) Moreover, with each other to sell only in the container will be saved because the cup had been left over in like a little used.
This review is about item#09299175.