Buy more than* S$200* and get FREE SHIPPING

  • Hook Pipe Rod
  • Hook Pipe Rod
  • Hook Pipe Rod

Hook Pipe Rod C-64-900

5.00 (1)
Item.#
09360687
Mfr.#
C-64-900
Package Qty.
1PC
Ship pack of
1
35.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Color
White
Overall Length L (mm)
900
Material
[Hook portion] brass
Application
As hook move shutter up and down
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Shutter opening and closing
5
From Japan
On 2017-02-22 17:31:21
Because it was decades ago that I used before, it was very light, surprisingly gentle to the elderly, it was good.
This review is about item#9360696.