Buy more than* S$200* and get FREE SHIPPING

  • Hook Pipe Rod
  • Hook Pipe Rod
  • Hook Pipe Rod

Hook Pipe Rod C-64-1800

5.00 (1)
Item.#
09360696
Mfr.#
C-64-1800
Package Qty.
1PC
Ship pack of
1
51.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
White
Overall Length L (mm)
1800
Material
[Hook portion] brass
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Shutter opening and closing
5
From Japan
On 2017-02-22 17:31:21
Because it was decades ago that I used before, it was very light, surprisingly gentle to the elderly, it was good.
This review is about item#9360696.