Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Uni Chromate Powerful Swing Latch
  • Uni Chromate Powerful Swing Latch
  • Uni Chromate Powerful Swing Latch
  • Uni Chromate Powerful Swing Latch

Uni Chromate Powerful Swing Latch D-32-2

by PLUS
5.00 (2)
Item.#
09360723
Mfr.#
D-32-2
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Finishing
unichrome mate
Application
External doors, etc.
Material (Body)
SPCC
Name
120 mm Extra-large
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
The fixed part of the door
5
From Japan
On 2014-03-17 14:36:13
Since the recipe is solid It can be installed anywhere. (You can also welding)
This review is about item#09360714.
Public of the gate locking hardware
5
From Japan
On 2014-02-04 14:11:25
It was tough to make than I thought. It is a big satisfaction.
This review is about item#09360714.