Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Dropping Receptacle
  • Stainless Steel Dropping Receptacle
  • Stainless Steel Dropping Receptacle
  • Stainless Steel Dropping Receptacle

Stainless Steel Dropping Receptacle D-59

4.27 (11)
Item.#
09360836
Mfr.#
D-59
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Purpose
For flush bolt and surface bolt strike
Material
(Exterior part) SUS304
Finishing
Barrel polishing
Customer Reviews
5 star 7
4 star 2
3 star 1
2 star 0
1 star 1
Review Rating: 4.27
11 Customer Reviews
The reviews are automatic translation.
Used for a large-sized gate doorknob maintenance
5
From Japan
On 2017-12-04 01:49:57
Because there was no return of the top in the current dropout receiving, the thing with return got very pleasing in payment.
This review is about item#09360836.
Used for fixing the gate before car port
3
From Japan
On 2017-11-11 14:22:47
It was difficult to open the fitting hole just fitted.
This review is about item#9360811.
Drop sticks when opening and closing the gate and receiving drops from France
1
From Japan
On 2017-05-12 19:43:13
Although it fixes with concrete, it will come out as it is while using it It will not come off if you install a piercing beneath.
This review is about item#9360836.
As parent and child door parts
4
From Japan
On 2017-04-23 10:29:45
I was looking for an underfloor of the French omission of the storage and parent-child door for the accessory.
This review is about item#9360811.
Receiving a gate trap
5
From Japan
On 2017-03-14 15:46:54
There was no problem in particular and I was satisfied. Is it better to make the diameter of the cylinder thicker than the diameter of the cap? We will have a margin when the pilot hole bends slightly, so it will be easier to drop!
This review is about item#9360827.
Production of doors
5
From Japan
On 2016-03-24 14:58:35
Very good
This review is about item#09360811.
Installation of a new drop receiver accompanying change of the position of the gate
5
From Japan
On 2016-03-17 18:15:31
It is necessary to drill a tile, so I found it while looking for something as small as possible. Due to the diameter of the dropper bar plus α, it was a big right answer to this product.
This review is about item#09360836.
Used as receiving of a gate drop
5
From Japan
On 2016-02-16 16:56:44
I just had a hole in the tile of the floor so far. The hole of the tile broke and became bigger and became serious thing. I used the drop receiver, the crack of the tile also disappeared and the appearance became beautiful. I am very satisfied.
This review is about item#09360811.
As receiving the French droppings
4
From Japan
On 2015-12-23 15:34:35
I wonder if there is something with wider brim.
This review is about item#09360836.
Drop in the external wooden gate
5
From Japan
On 2014-11-25 14:47:07
It is not in the home center first. I always bought it with Monotarou because it is not in the building material shop. Once inserted, it can not be rid of by rare things, it is a nondefectable item without any complaints.
This review is about item#09360827.