Buy more than* S$200* and get FREE SHIPPING

  • Iron Arm Stopper
  • Iron Arm Stopper
  • Iron Arm Stopper

Iron Arm Stopper D-502

by PLUS
5.00 (1)
Item.#
09360933
Mfr.#
D-502
Package Qty.
1PC
Ship pack of
1
29.51 SGD
ADD TO CART
Shipped after 2017-07-04
Now we ship to...
...see all
Item Feature
Material (Body)
SPCC
Specification
Large
Finishing
Chrome plating
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Mounting on the door of the warehouse
5
From Japan
On 2014-09-04 15:49:20
It is moderate.
This review is about item#09360933.