Buy more than* S$200* and get FREE SHIPPING

  • Stainless steel door contact (with floor)
  • Stainless steel door contact (with floor)
  • Stainless steel door contact (with floor)

Stainless steel door contact (with floor) D-165 hole-in anchor

1.00 (1)
Item.#
09361055
Mfr.#
D-165 hole-in anchor
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing
HL
Specification
10mm hole in anchor attached.
Material (Body)
SUS304
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
As door closing door
1
From Japan
On 2017-09-15 18:30:05
The angle of door closing rubber can not be adjusted. It is easy to use if you can fix by rotating the head back of the body.
This review is about item#9361055.