Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • ST Frame DoorSTop Large
  • ST Frame DoorSTop Large
  • ST Frame DoorSTop Large

ST Frame DoorSTop Large D-175Die

5.00 (1)
Item.#
09361161
Mfr.#
D-175Die
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing
HL
Dimensions C (mm)
10
Dimensions A (mm)
91
Name
Large
Dimensions B (mm)
108
Material (Body)
SUS304+ white rubber
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Wooden door stopper change
5
From Japan
On 2016-03-04 16:58:16
It is cheap and it will be saved in a couple of days. Also when you have time to order please.
This review is about item#09361161.