Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on May/30 2:00-3:00 JPT.
All customers cannot shop on our website during the time. Thank you.

  • Door Stop, White Rubber

Door Stop, White Rubber D-188 white AR resin

5.00 (2)
Item.#
09361204
Mfr.#
D-188 white AR resin
Package Qty.
1PC
Ship pack of
1
0.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions C (mm)
24
Dimensions E (mm)
4
Dimension F (mm)
9
Material (Body)
AR resin
Dimensions B (mm)
16.5
Dimensions D (mm)
3.5
Dimensions A (mm)
10.5
Color
White
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For clearance adjustment of finger stuffing prevention board
5
From Japan
On 2018-04-13 08:26:15
Available for anything. Nave Washer Head Tapping Screw Type 1 (length: 20 mm) of A type (iron / UNIQLO) is included so it can be installed easily. When setting screws in rubber, peep at about 15 mm of the screws. When attaching to a board of 15 mm or less, short screws must be prepared separately. Since the screw and door contact are packed in a vinyl sachet, even if it is in stock, even if you carry it, I think that white rubber will not get dirty so it is good. I do not know the durability yet, but it is easy to replace as it is easy. This kind of rubber door hit is only 15 mm or more, but when you want about 10 mm, it is decided by this part number.
This review is about item#09361204.
Used per door door
5
From Japan
On 2015-01-15 13:12:46
There is no problem for normal use at all
This review is about item#09361204.