Buy more than* S$200* and get FREE SHIPPING

  • Stick Type Doorstop
  • Stick Type Doorstop
  • Stick Type Doorstop

Stick Type Doorstop D-900A w/ anchor

3.33 (3)
Item.#
09361274
Mfr.#
D-900A w/ anchor
Package Qty.
1PC
Ship pack of
1
14.81 SGD
ADD TO CART
Shipped after 2017-07-24
Now we ship to...
...see all
Item Feature
Finishing
Satellite chrome
Specification
With 10-mm all anchor
Material (Body)
Zinc-die-casting + black rubber
Application
Door stop
Customer Reviews
5 star 0
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
Exchange due to aged deterioration
4
From Japan
On 2017-02-24 21:34:14
It is easy to handle. Anchor bolts are also bundled and popular from workers
This review is about item#9361274.
Used in the closing door of the closet
3
From Japan
On 2016-04-14 14:43:34
it is normal.
This review is about item#09361274.
Door door closet
3
From Japan
On 2013-04-10 21:48:14
Because it is slim, it may be useful in a small space. It would be nice to earn even a little opening.
This review is about item#09361274.