Buy more than* S$200* and get FREE SHIPPING

  • Magnetic Door Stop, Lock

Magnetic Door Stop, Lock D-111-ME Medium

by PLUS
5.00 (3)
Item.#
09361475
Mfr.#
D-111-ME Medium
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
Door Stoppers
Finishing
Medium
Material
(Body) resin, (receive) zinc die-casting
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Door stopper exchange of Rent
5
From Japan
On 2016-06-23 08:33:13
Tilt stop is a certainty, it has been praised by tenants.
This review is about item#40981184.
Open the lock of each room
5
From Japan
On 2015-09-25 16:37:05
During installation, it can be installed in the correct position in the mounting attached jig. In addition, in some of the wind pressure without applying a moderately lock the magnetic force of the magnet also is Do not depart. We are very pleased.
This review is about item#40981184.
When you open and lock the door
5
From Japan
On 2015-06-16 23:55:50
It was installed on the outside of the door, but I was able mounting completed in about about 15. Position adjustment because the parts had been attached to the mounting is was easy.
This review is about item#40981184.