Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Magnet Door Stopper
  • Magnet Door Stopper
  • Magnet Door Stopper

Magnet Door Stopper D-115-ME medium Jigutsuki

3.83 (6)
Item.#
09361554
Mfr.#
D-115-ME medium Jigutsuki
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Body)
PA6/POM
Finishing
Medium
Application
Door Stoppers
Material
(Received) PA6/ZDC
Customer Reviews
5 star 1
4 star 3
3 star 2
2 star 0
1 star 0
Review Rating: 3.83
6 Customer Reviews
The reviews are automatic translation.
Door of the room
3
From Japan
On 2018-04-08 16:39:25
It is convenient because it is fixed automatically when the door is released. It is crappy a bit if you want to greed.
This review is about item#9361554.
Renovation work
3
From Japan
On 2016-11-07 20:58:39
Attention is required for the clearance of the existing door and the floor.
This review is about item#9361563.
Renovation
5
From Japan
On 2016-04-26 17:36:55
It's easy to install and easy to use.
This review is about item#09361563.
Exchange with obsolete door stopper.
4
From Japan
On 2015-09-11 21:18:47
It is easy to install, operation is sure and can be used with confidence. However, I want more variation in color.
This review is about item#09361554.
Apartment renovation
4
From Japan
On 2014-08-28 17:27:10
There is no problem with the function and the price is also convincing.
This review is about item#09361554.
At work
4
From Japan
On 2013-08-20 23:22:19
The price is rising compared to before, so what?
This review is about item#09361563.