Buy more than* S$200* and get FREE SHIPPING

  • Magnet Door Stopper
  • Magnet Door Stopper
  • Magnet Door Stopper
  • Magnet Door Stopper

Magnet Door Stopper D-115-LI Light Jigutsuki

by PLUS
4.00 (5)
Item.#
09361563
Mfr.#
D-115-LI Light Jigutsuki
Package Qty.
1PC
Ship pack of
1
12.77 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Body)
PA6/POM
Finishing
Light
Application
Door Stoppers
Material
(Receive) PA6 / ZDC
Customer Reviews
5 star 1
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
Remodeling
3
From Japan
On 2016-11-07 20:58:39
Note the existing door and the floor of the clearance is required.
This review is about item#9361563.
Renovation
5
From Japan
On 2016-04-26 17:36:55
Installation is easy to use It's easy.
This review is about item#09361563.
Replacement of the old-style door stopper.
4
From Japan
On 2015-09-11 21:18:47
Mounting a simple actuation can also be used with confidence and certainty. However, it is a variation of the color I want you to increase more.
This review is about item#09361554.
Renovation of apartment
4
From Japan
On 2014-08-28 17:27:10
Price without problems in the function also is what makes sense.
This review is about item#09361554.
At work
4
From Japan
On 2013-08-20 23:22:19
Since prices have risen compared to the previous, what about?
This review is about item#09361563.