Buy more than* S$200* and get FREE SHIPPING

  • Door Stop Bumper
  • Door Stop Bumper
  • Door Stop Bumper

Door Stop Bumper D-801W-M10

Item.#
09361581
Mfr.#
D-801W-M10
Package Qty.
1PC
Ship pack of
1
10.15 SGD
ADD TO CART
Shipped after 2017-11-24
Now we ship to...
...see all
Item Feature
Dimensions C (mm)
5
Dimensions B (mm)
20
Dimensions A (mm)
M10
Application
For mounting wood on bar shape doorstopper
Finishing
Sachi Light Chrome
Dimensions D (mm)
30
Material (Body)
Brass