Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Door Stop Bumper
  • Door Stop Bumper
  • Door Stop Bumper

Door Stop Bumper D-801W-M12

Item.#
09361597
Mfr.#
D-801W-M12
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
Shipped after 2018-05-09
Now we ship to...
...see all
Item Feature
Dimensions C (mm)
5
Dimensions D (mm)
35
Material (Body)
Brass
Application
For mounting wood on bar shape doorstopper
Dimensions B (mm)
22
Dimensions A (mm)
M12
Finishing
Sachi Light Chrome