Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Door Stop Bumper
  • Door Stop Bumper
  • Door Stop Bumper

Door Stop Bumper D-801W-M16

Item.#
09361606
Mfr.#
D-801W-M16
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Dimensions C (mm)
5
Material (Body)
Brass
Dimensions B (mm)
20
Application
For mounting wood on bar shape doorstopper
Dimensions A (mm)
M16
Finishing
Sachi Light Chrome
Dimensions D (mm)
36