Buy more than* S$200* and get FREE SHIPPING

  • Doorstop Rubber
  • Doorstop Rubber
  • Doorstop Rubber

Doorstop Rubber D-187-60

4.33 (6)
Item.#
09361651
Mfr.#
D-187-60
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Material (Body)
AR resin
Dimensions B (mm)
23
Dimensions D (mm)
22
Dimensions A (mm)
60
Accessories
UNIQLO tapping screw
Dimensions C (mm)
27
Dimensions E (mm)
4
Dimension F (mm)
9
Color
Brown
Purpose
Door stop
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
Backpack for maintenance of open tape deck
5
From Japan
On 2018-01-21 16:33:41
Although genuine products were not just fit with resin, they could also exchange mounting screws and achieve the purpose.
This review is about item#9361825.
As a foot of equipment
5
From Japan
On 2018-01-12 14:44:19
I bought it because there was a bulge at the bottom of the equipment and it could only be placed on the stand stand. In the nearby home center etc. I was looking for not being able to choose the size easily, but Monotaro san was very helpful because it handled various kinds of various sizes abundantly.
This review is about item#09361825.
Mounting on the back of the shoebox
5
From Japan
On 2017-06-20 07:19:16
Although it sells it at a home center, I will deliver it, so I bought it at the same time I ordered another item. With the goods I expected, it is also nice to have a screw!
This review is about item#09361782.
Repair replacement for condominium
5
From Japan
On 2015-02-23 15:12:58
I was looking for a remodeling company (2 companies), but I found out where I was in trouble because I could not find white. All dimensions, materials, colors were OK as replacement items. We will continue to use it for repair.
This review is about item#09361676.
Improve your home
5
From Japan
On 2014-12-24 21:18:36
I used it as a sliding door at home. When opening the door, we used this item to stop before opening completely because there was sometimes pinched by the wall with the hand on the handle. The rubber is soft and it feels very good.
This review is about item#09361667.
Door to door
1
From Japan
On 2013-02-04 18:34:13
Rubber is too hard
This review is about item#09361624.