Buy more than* S$200* and get FREE SHIPPING

  • Doorstop Rubber
  • Doorstop Rubber
  • Doorstop Rubber

Doorstop Rubber D-187-70

4.20 (5)
Item.#
09361667
Mfr.#
D-187-70
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Body)
AR resin
Color
Brown
Purpose
Door stop
Dimensions B (mm)
23
Dimensions D (mm)
22
Dimensions A (mm)
70
Accessories
UNIQLO tapping screw
Dimensions C (mm)
27
Dimensions E (mm)
4
Dimension F (mm)
9