Buy more than* S$200* and get FREE SHIPPING

  • Doorstop Rubber
  • Doorstop Rubber
  • Doorstop Rubber

Doorstop Rubber D-187-15

by PLUS
3.67 (3)
Item.#
09361773
Mfr.#
D-187-15
Package Qty.
1PC
Ship pack of
1
0.87 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Body)
AR resin
Dimension F (mm)
8
Color
White
Purpose
Door stop
Dimensions B (mm)
17
Dimensions D (mm)
6.5
Dimensions A (mm)
15
Accessories
UNIQLO tapping screw
Dimensions C (mm)
22
Dimensions E (mm)
3
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Mansion of repair replacement
5
From Japan
On 2015-02-23 15:12:58
Remodeling contractor I had you looking to (two companies) was in trouble not find white, I found here. Dimensions, was OK material, color both as all replacement. It will be also used for repair in the future.
This review is about item#09361676.
Home improvements
5
From Japan
On 2014-12-24 21:18:36
It was used in the home of the sliding door. When you open the door, be sandwiched wall remains multiplied by the hand to handle There was because of, I used this product to stop before completely open. Rubber is now soft and very good feeling.
This review is about item#09361667.
Doorstop
1
From Japan
On 2013-02-04 18:34:13
Rubber is too hard
This review is about item#09361624.