Buy more than* S$200* and get FREE SHIPPING

  • Diecast Door Stop
  • Diecast Door Stop
  • Diecast Door Stop
  • Diecast Door Stop

Diecast Door Stop D-183 oversize

3.33 (3)
Item.#
09361886
Mfr.#
D-183 oversize
Package Qty.
1PC
Ship pack of
1
28.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing
Chrome-plated
Material (Body)
Zinc die-casting + black rubber
Application
Door Stoppers
Specification
Extra large
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
Paste emblem
5
From Japan
On 2017-12-26 22:58:34
We customized the car emblem and bought a 3M double-sided tape this time for pasting to the vehicle. As expected it is made of 3M, the adhesion is solid and moved. Please do try that out. It seems to be suitable for pasting parts, so I thought that I would like to use it even when wearing an aero.
This review is about item#7169127.
For filling the name of heat resistant part
5
From Japan
On 2013-11-14 11:58:40
It was made in Taiwan, but there is no problem. When purchased from another trader, the price becomes expensive at 100 m. It is 33 m this time, but it is inexpensive and it is in time for use, so I will purchase it again.
This review is about item#09217381.
General facility management
5
From Japan
On 2013-11-06 13:36:11
Because the grip was long, it was hard to use while being narrow. Since power comes in the grip, it is very good to use it where power is required.
This review is about item#10005913.