Buy more than* S$200* and get FREE SHIPPING

  • Stainless Door Chain

Stainless Door Chain D-92

by PLUS
4.25 (4)
Item.#
09361992
Mfr.#
D-92
Package Qty.
1PC
Ship pack of
1
25.45 SGD
ADD TO CART
Shipped after 2017-01-25
Now we ship to...
...see all
Item Feature
Material (Body)
SUS304
Finishing
Bronze
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
At the improvement of the door
4
From Japan
On 2016-10-28 00:14:46
But regrettable that only with wood screws did not come with mounting screws, otherwise, be appropriate, such as the length of the beauty chain of product strength and appearance, impeccable.
This review is about item#09361983.
Used in the renovation site
5
From Japan
On 2015-03-01 21:59:32
I purchased because it was the same size as the existing ones. I actually replaced, but we have very satisfied.
This review is about item#09361983.
Repair of aluminum door
3
From Japan
On 2014-06-29 23:27:57
We have selected a bronze finish in accordance with the Shin Nikkei made of the door, but the rail side of the bronze-plated to the extent that I used a few times I have to come off. Well, if so there is no durability of the paint side, I feel that the Do ... guy in what was enough of solid wood. Price is cheaper, But I ease of use as a security chain is I was not bad.
This review is about item#09361992.
Door chain exchange of Rent
5
From Japan
On 2014-05-08 17:25:02
Because it was urgent projects, was saved ask them to instant delivery.
This review is about item#09361983.