Buy more than* S$200* and get FREE SHIPPING

  • Sten 6S Crescent Set With Screw

Sten 6S Crescent Set With Screw C-55B R

5.00 (3)
Item.#
09362184
Mfr.#
C-55B R
Package Qty.
1Set
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Body)
SUS304
Specification
With spring (right)
Finishing
Electroplating
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Door lock
5
From Japan
On 2016-06-14 13:29:44
Was good.
This review is about item#09362184.
For replacement
5
From Japan
On 2016-06-11 07:57:45
I could use it normally. Everywhere is expensive so it is comparatively cheap and saved.
This review is about item#09362184.
For old (45 years ago) Fuji Sashi repair
5
From Japan
On 2014-04-18 13:22:27
Crescent of the old Fuji Sashi became unusable and it became useless, so it can not be exchanged as it is, so you can repair by opening the hole in the original pedestal and cutting off the 4 mm tap.
This review is about item#09362193.