Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel With Seat Handle -II
  • Stainless Steel With Seat Handle -II
  • Stainless Steel With Seat Handle -II

Stainless Steel With Seat Handle -II D-29SUS-111

5.00 (3)
Item.#
09362281
Mfr.#
D-29SUS-111
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Purpose
Various handles
Material (Body)
SUS304
Finishing
Electrolytic polishing
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
I attached it to a neighbor who was in trouble opening and closing the door,
5
From Japan
On 2017-10-15 13:36:06
I attached it to the aluminum sash, but the one that is always in trouble when buying it is the mounting screw size.
This review is about item#9362281.
Handle when automatic door is changed to manual door
5
From Japan
On 2017-05-19 08:36:52
It is simple and easy to handle, so I always use this handle. It would be even better if it is a bit cheaper.
This review is about item#09362281.
Change of obsolete parts
5
From Japan
On 2014-11-14 18:47:29
It was okay with the product feeling (thick and solid) product.
This review is about item#09362281.