Buy more than* S$200* and get FREE SHIPPING

  • Aluminum Drop Latch
  • Aluminum Drop Latch
  • Aluminum Drop Latch
  • Aluminum Drop Latch

Aluminum Drop Latch D-75-150 Silver

by PLUS
5.00 (1)
Item.#
09362342
Mfr.#
D-75-150 Silver
Package Qty.
1PC
Ship pack of
1
10.94 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing
Silver
Purpose
Simple drop latch
Material (Body)
A-6063S-T5
Dimension (mm)
phi8x150
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
External construction custom door
5
From Japan
On 2017-04-17 18:12:47
It is fully functioning, durability is still unknown
This review is about item#9362351.