Buy more than* S$200* and get FREE SHIPPING

  • Door Pull Handle
  • Door Pull Handle
  • Door Pull Handle

Door Pull Handle U-010-75

by PLUS
5.00 (1)
Item.#
09362403
Mfr.#
U-010-75
Package Qty.
1PC
Ship pack of
1
0.68 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
SUS304
Dimensions B (mm)
18
Dimensions D (mm)
12
Dimensions A (mm)
75
Name
75
Accessories
(+) Screw Saragi
Dimensions E (mm)
8
Dimension t (mm)
0.4
Finishing
Hairline
Dimensions C (mm)
46
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Use in the field of renovation
5
From Japan
On 2016-05-18 00:05:06
Now that you have purchased cheaper than the price of home improvement we have been very satisfied.
This review is about item#09362412.