Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Door Pull Handle
  • Door Pull Handle
  • Door Pull Handle

Door Pull Handle U-010-90

by PLUS
5.00 (1)
Item.#
09362412
Mfr.#
U-010-90
Package Qty.
1PC
Ship pack of
1
0.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
SUS304
Dimensions D (mm)
15
Dimensions A (mm)
90
Name
90
Dimensions B (mm)
22
Accessories
(+) Screw Saragi
Dimension t (mm)
0.4
Finishing
Hairline
Dimensions C (mm)
53
Dimensions E (mm)
8.5
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Use in the field of renovation
5
From Japan
On 2016-05-18 00:05:06
Now that you have purchased cheaper than the price of home improvement we have been very satisfied.
This review is about item#09362412.