Buy more than* S$200* and get FREE SHIPPING

  • Door Pull Handle
  • Door Pull Handle
  • Door Pull Handle

Door Pull Handle U-010-105

5.00 (2)
Item.#
09362421
Mfr.#
U-010-105
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
SUS304
Dimension t (mm)
0.5
Finishing
Hairline
Dimensions C (mm)
65
Dimensions E (mm)
10
Accessories
(+) Screw Saragi
Dimensions A (mm)
105
Name
105
Dimensions B (mm)
25
Dimensions D (mm)
17
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Using handles inside the sliding door
5
From Japan
On 2017-09-10 10:20:08
I was hoping for something that was minimally small, so it's best.
This review is about item#9362412.
Used at the site of renovation
5
From Japan
On 2016-05-18 00:05:06
I was very satisfied because I could buy it cheaper than the price of the home center.
This review is about item#09362412.