Buy more than* S$200* and get FREE SHIPPING

  • Door Pull Handle
  • Door Pull Handle
  • Door Pull Handle

Door Pull Handle U-010-120

5.00 (1)
Item.#
09362437
Mfr.#
U-010-120
Package Qty.
1PC
Ship pack of
1
1.29 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
SUS304
Dimensions E (mm)
10.5
Dimension t (mm)
0.5
Finishing
Hairline
Dimensions C (mm)
74
Accessories
(+) Screw Saragi
Dimensions D (mm)
19
Dimensions A (mm)
119.5
Name
120
Dimensions B (mm)
27
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used at the site of renovation
5
From Japan
On 2016-05-18 00:05:06
I was very satisfied because I could buy it cheaper than the price of the home center.
This review is about item#09362412.