Buy more than* S$200* and get FREE SHIPPING

  • ST Hatch Handle
  • ST Hatch Handle
  • ST Hatch Handle

ST Hatch Handle D-237

by PLUS
3.50 (2)
Item.#
09362516
Mfr.#
D-237
Package Qty.
1PC
Ship pack of
1
5.64 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing
HL
Material (Body)
SUS304
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
In a sliding door
5
From Japan
On 2016-08-06 16:18:39
It's easy to install and looks good.
This review is about item#09362516.
For underfloor inspection port
2
From Japan
On 2013-09-06 16:41:46
The thing of the specification which matches with the semi-rotation specification was not the others, we bought it for this material. I bought eight in all, but it is determined that all materials are defective and I purchase it again. The degree of failure was that the rotating part was bad and not flat, it got caught. The floor is an unsuitable material.
This review is about item#09362516.