Buy more than* S$200* and get FREE SHIPPING

  • Lavatory Hinge
  • Lavatory Hinge
  • Lavatory Hinge
  • Lavatory Hinge

Lavatory Hinge NO.1880

by PLUS
5.00 (1)
Item.#
09362552
Mfr.#
NO.1880
Package Qty.
1Set
Ship pack of
1
50.26 SGD
ADD TO CART
Shipped after 2017-06-26
Now we ship to...
...see all
Item Feature
Caution
The door weight must be below 15kg.
Application
Hinge for toilet booth
Material (Body)
SUS304
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Exchange
5
From Japan
On 2013-03-28 17:56:19
It is convenient to order from this one because there is a lot of demand for this item separately. Since the size is slightly different from the old type, there are cases where processing of the installation place is necessary.
This review is about item#09362552.