Buy more than* S$200* and get FREE SHIPPING

  • Hinge L Type Light Weight
  • Hinge L Type Light Weight
  • Hinge L Type Light Weight
  • Hinge L Type Light Weight
  • Hinge L Type Light Weight
  • Hinge L Type Light Weight
  • Hinge L Type Light Weight

Hinge L Type Light Weight NO.1890

4.00 (2)
Item.#
09362577
Mfr.#
NO.1890
Package Qty.
1Set
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
Hinge for toilet booth
Material (Body)
SUS304+ resin
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Attaching a patter door
3
From Japan
On 2016-06-01 23:22:38
Especially no problem Delivery was early
This review is about item#87148266.
Golf range entrance
5
From Japan
On 2013-09-17 13:14:46
Functions are simplified, easy to process
This review is about item#09362577.