Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Iron Sash Wheel
  • Iron Sash Wheel
  • Iron Sash Wheel
  • Iron Sash Wheel
  • Iron Sash Wheel

Iron Sash Wheel DS-1

3.60 (5)
Item.#
09362753
Mfr.#
DS-1
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
Shipped after 2018-05-07
Now we ship to...
...see all
Item Feature
Purpose
Door roller for sash
Finishing
Chromate plating
Specification
Bearing included
Dimensions B (mm)
65
Dimensions D (mm)
45
Dimensions A (mm)
80
Dimension H (mm)
10
Dimensions L (mm)
15
Load Capacity (two peices) (kg)
100
Core Bar
phi8mm
Material (Body)
Steel
Dimensions I (mm)
6
Dimensions E (mm)
14
Dimension F (mm)
37
Dimension K(mm)
5
Dimension G(mm)
15.5
Frame Thickness (mm)
2
Dimensions J (mm)
8
Customer Reviews
5 star 0
4 star 3
3 star 2
2 star 0
1 star 0
Review Rating: 3.60
5 Customer Reviews
The reviews are automatic translation.
Iron door repair
3
From Japan
On 2017-12-21 11:01:45
It is the repair of the old iron door, but adjusting the outer screw hole to adjust the height, adjust the inner screw, readjust the inner screw after installation and fix it and stop the inside of the screw by welding It is difficult for the old planned one to be different from the screw hole did
This review is about item#9362771.
Exchange
4
From Japan
On 2014-02-23 20:30:59
I think that it is sturdier compared to the existing parts. Just because the width of the car part gets thicker and it is not possible to expand the notch part. Since the width of the hole is different, you need a tapping
This review is about item#09362771.
Exchange
4
From Japan
On 2013-05-27 07:00:00
I used it as a sliding door for wood, but the rail width was slightly different, or adjustment of screw pitch and screw diameter was necessary. I think that I do not use it much, but it was good that I could search for products
This review is about item#09362753.
I used it as a classroom sliding door getting off.
4
From Japan
On 2013-03-12 14:15:24
One of the ones that purchased two kinds of get off was not usable because the size does not fit. I could not return it and I was in trouble. Those who had the size are getting off the bus which I used before but it will not be usable in half a year and will be broken. There are things saying that the door is heavy, but the items you want are not entirely aligned.
This review is about item#09362753.
Exchange of the door roller
3
From Japan
On 2008-09-16 17:08:15
I do not know the dimensions because there is no dimensional drawing I can not see the shape of the car again
This review is about item#09362762.