Buy more than* S$200* and get FREE SHIPPING

  • Iron Sash Wheel
  • Iron Sash Wheel
  • Iron Sash Wheel
  • Iron Sash Wheel
  • Iron Sash Wheel

Iron Sash Wheel DS-4

by PLUS
3.75 (4)
Item.#
09362787
Mfr.#
DS-4
Package Qty.
1PC
Ship pack of
1
42.70 SGD
ADD TO CART
Shipped after 2017-01-25
Now we ship to...
...see all
Item Feature
Purpose
Door roller for sash
Finishing
Chromate plating
Specification
Bearing included
Dimensions D (mm)
90
Dimensions A (mm)
155
Dimension H (mm)
16
Dimensions L (mm)
28
Load Capacity (two peices) (kg)
200
Dimensions I (mm)
7
Core Bar
phi8mm
Material (Body)
Steel
Dimensions E (mm)
23
Dimension F (mm)
74
Dimension K(mm)
6
Dimension G(mm)
23
Frame Thickness (mm)
2.0
Dimensions J (mm)
13
Dimensions B (mm)
130
Customer Reviews
5 star 0
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
Exchange
4
From Japan
On 2014-02-23 20:30:59
I'd like to become a robust compared with the existing parts. Just does not fit and do not spread the cutout partial width of the car part becomes thick. Must be cut tap the width of the Tome hole is different
This review is about item#09362771.
Exchange
4
From Japan
On 2013-05-27 07:00:00
I was used to the sliding door of the tree, but it was necessary to adjust the Bisupitchi and screw diameter Toka rail width is slightly different. I think that those that do not so much use, but it was good to find products
This review is about item#09362753.
We use it as a get off of classroom sliding door.
4
From Japan
On 2013-03-12 14:15:24
One of the things that I bought two types of get off did not become useless because the size is not suitable. Was troubled can not be returned. If you had the size's the get off that have been used previously, but will corrupt not useless in half a year. There is also to say the door is heavy but does not align middle. I want a commodity as I thought.
This review is about item#09362753.
Replacement of door roller
3
From Japan
On 2008-09-16 17:08:15
Since there is no Dimensions Do not know what the size of the Also it can not be confirmed the car of shape
This review is about item#09362762.