Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Sash Pulley, Bearing
  • Sash Pulley, Bearing
  • Sash Pulley, Bearing
  • Sash Pulley, Bearing

Sash Pulley, Bearing DS-7

Item.#
09362796
Mfr.#
DS-7
Package Qty.
1PC
Ship pack of
1
31.99 SGD
ADD TO CART
Shipped after 2018-06-22
Now we ship to...
...see all
Item Feature
Dimension K(mm)
5
Specification
Bearing included
Dimensions E (mm)
7.5
Dimension F (mm)
34.5
Dimensions A (mm)
100
Dimension H (mm)
11
Dimensions L (mm)
20
Dimensions J (mm)
9.5
Dimensions M (mm)
6.5
Material (Body)
SUS304
Application
Door roller for sash
Dimensions D (mm)
42
Core Bar
phi6mm
Dimension G(mm)
14
Frame Thickness (mm)
1.5
Load Capacity (two peices) (kg)
80
Dimensions I (mm)
3.5
Dimensions B (mm)
85.5