Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Sash Pulley, Bearing
  • Sash Pulley, Bearing
  • Sash Pulley, Bearing
  • Sash Pulley, Bearing

Sash Pulley, Bearing DS-5

Item.#
09362805
Mfr.#
DS-5
Package Qty.
1PC
Ship pack of
1
119.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Dimension K(mm)
5
Specification
Bearing included
Dimensions J (mm)
11
Dimensions M (mm)
-
Dimensions E (mm)
20
Dimension F (mm)
44
Dimensions A (mm)
140
Dimension H (mm)
15
Dimensions L (mm)
25
Material (Body)
SUS304
Application
Door roller for sash
Dimensions I (mm)
4
Dimensions B (mm)
106
Dimensions D (mm)
60
Core Bar
phi 10mm
Dimension G(mm)
21
Frame Thickness (mm)
2
Load Capacity (two peices) (kg)
150