Buy more than* S$200* and get FREE SHIPPING

  • Sash Pulley, Bearing
  • Sash Pulley, Bearing
  • Sash Pulley, Bearing
  • Sash Pulley, Bearing

Sash Pulley, Bearing DS-6

Item.#
09362814
Mfr.#
DS-6
Package Qty.
1PC
Ship pack of
1
129.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Dimension K(mm)
5
Specification
Bearing included
Dimension G(mm)
21
Frame Thickness (mm)
2
Load Capacity (two peices) (kg)
180
Dimensions I (mm)
4
Dimensions B (mm)
108
Dimensions D (mm)
75
Core Bar
phi 10mm
Material (Body)
SUS304
Application
Door roller for sash
Dimension H (mm)
15
Dimensions L (mm)
25
Dimensions J (mm)
11
Dimensions M (mm)
-
Dimensions E (mm)
20
Dimension F (mm)
59
Dimensions A (mm)
140