Buy more than* S$200* and get FREE SHIPPING

  • Sash Pulley, Bearing
  • Sash Pulley, Bearing
  • Sash Pulley, Bearing
  • Sash Pulley, Bearing

Sash Pulley, Bearing DS-9

Item.#
09362823
Mfr.#
DS-9
Package Qty.
1PC
Ship pack of
1
149.90 SGD
ADD TO CART
Shipped after 2017-12-22
Now we ship to...
...see all
Item Feature
Dimension K(mm)
5
Specification
Bearing included
Dimensions I (mm)
6
Dimensions B (mm)
108
Dimensions D (mm)
90
Core Bar
phi 10mm
Dimension G(mm)
23
Frame Thickness (mm)
2
Load Capacity (two peices) (kg)
200
Material (Body)
SUS304
Application
Door roller for sash
Dimensions M (mm)
-
Dimensions E (mm)
22
Dimension F (mm)
74
Dimensions A (mm)
155
Dimension H (mm)
17
Dimensions L (mm)
28
Dimensions J (mm)
13