Buy more than* S$200* and get FREE SHIPPING

  • Flutter ST Frame V Type Door Roller, Bearing
  • Flutter ST Frame V Type Door Roller, Bearing
  • Flutter ST Frame V Type Door Roller, Bearing
  • Flutter ST Frame V Type Door Roller, Bearing
  • Flutter ST Frame V Type Door Roller, Bearing

Flutter ST Frame V Type Door Roller, Bearing FG-5

4.80 (5)
Item.#
09362832
Mfr.#
FG-5
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Core Bar
phi5mm
Dimension K(mm)
4
Frame Thickness (mm)
1.5
Dimensions J (mm)
9
Dimensions B (mm)
57
Dimensions D (mm)
33
Dimensions A (mm)
70
Material (Wheel)
DURACON
Material (frame)
SUS304
Dimension G(mm)
13.5
Load Capacity (two peices) (kg)
40
Dimensions M (mm)
1.5
Dimensions E (mm)
6
Dimension F (mm)
27
Dimensions L (mm)
13
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Exchange of the door of joinery
5
From Japan
On 2017-09-17 10:34:28
The sound was also quiet and the movement improved, I hope in the future as well.
This review is about item#9362832.
Changed the door roller of sliding door from flat to V type
4
From Japan
On 2017-03-19 10:59:52
I wanted to auto-close the sliding door of heavy glass door, changed the door roller from flat to V type. I made it move lightly, and the movement of the sliding door became much better.
This review is about item#9362832.
Exchange of the door roller
5
From Japan
On 2016-07-05 22:59:54
I am very satisfied. Shipment is also fast!
This review is about item#09362832.
Exchange of the door
5
From Japan
On 2015-10-29 23:33:29
Bearings have entered and this price seems nothing else. I am satisfied that the sliding door became lighter.
This review is about item#09362832.
As a replacement for a door roller of a sliding door.
5
From Japan
On 2015-10-26 16:03:43
Although it was a resin door, it was not a bearing. There is no other price for this price. The results you used are satisfactory.
This review is about item#09362832.