Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Flutter Iron Frame V Type Door Roller
  • Flutter Iron Frame V Type Door Roller
  • Flutter Iron Frame V Type Door Roller
  • Flutter Iron Frame V Type Door Roller
  • Flutter Iron Frame V Type Door Roller

Flutter Iron Frame V Type Door Roller FG-10

4.75 (4)
Item.#
09362841
Mfr.#
FG-10
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Core Bar
phi5mm
Dimension K(mm)
3.2
Frame Thickness (mm)
1.6
Dimensions J (mm)
9
Finishing
Jin chromate
Dimensions E (mm)
6
Dimension F (mm)
24
Dimensions L (mm)
10
Application
Fittings etc.
Material (frame)
SPCC
Dimension G(mm)
14
Load Capacity (two peices) (kg)
20
Dimensions M (mm)
1.6
Dimensions B (mm)
58
Dimensions D (mm)
33
Dimensions A (mm)
68
Material (Wheel)
DURACON
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Door repair
5
From Japan
On 2017-04-04 14:41:45
It is a facility that was built 20 years ago. This door roller is under the door, but there is no stock in the nearby home center whether it is old specifications. It arrives in one day if ordered here, and it is cheap. . . Thank you very much.
This review is about item#9362841.
Replacement of getting off the aluminum shutters
4
From Japan
On 2016-04-12 10:35:25
The cost performance is quite high compared with other similar types. Because the car has a V-shaped shape, there is a feeling of being shaved when the bottom frame is a tree (old building).
This review is about item#09362841.
For sliding doors
5
From Japan
On 2015-12-10 23:47:08
It works smoothly.
This review is about item#09362841.
A door in an apartment
5
From Japan
On 2015-09-16 18:10:53
It got lighter. I'm glad I could exchange it.
This review is about item#09362841.