Buy more than* S$200* and get FREE SHIPPING

  • ST Socket
  • ST Socket
  • ST Socket

ST Socket E-30-25

Item.#
09362857
Mfr.#
E-30-25
Package Qty.
1PC
Ship pack of
1
1.77 SGD
ADD TO CART
Shipped after 2017-09-29
Now we ship to...
...see all
Item Feature
Finishing
Chrome-plated
Dimensions C (mm)
27.9
Dimension S (mm)
25.7
Dimensions A (mm)
18.5
Shape
Socket
Application
For fixing the pipe
Name
25mm
Dimensions B (mm)
5.2
Dimension F (mm)
50
Material (Body)
SUS304
Caution
Do not use for place fatal to human.