Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Diecast Socket
  • Diecast Socket
  • Diecast Socket

Diecast Socket E-62

Item.#
09362893
Mfr.#
E-62
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Caution
Do not use for place fatal to human.
Finishing
Chrome plating
Dimensions B (mm)
28
Dimension F (mm)
49
Name
25mm
Purpose
For fixing the pipe
Material (Body)
Zinc die-casting
Dimension S (mm)
25.5
Dimensions A (mm)
18