Buy more than* S$200* and get FREE SHIPPING

  • Diecast Socket
  • Diecast Socket
  • Diecast Socket

Diecast Socket E-62

Item.#
09362902
Mfr.#
E-62
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Do not use for place fatal to human.
Finishing
Chrome plating
Dimensions B (mm)
42
Dimension F (mm)
68
Name
38mm
Purpose
For fixing the pipe
Material (Body)
Zinc die-casting
Dimension S (mm)
38.5
Dimensions A (mm)
26