Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Die-Cast Bracket
  • Die-Cast Bracket
  • Die-Cast Bracket

Die-Cast Bracket E-60

Item.#
09362927
Mfr.#
E-60
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Material (Body)
Zinc die-casting
Dimensions B (mm)
50
Dimensions A (mm)
56.5
Purpose
For fixing the pipe
Finishing
Chrome plating
Dimension S (mm)
25.8
Nominal Diameter (mm)
25