Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Die-Cast Bracket
  • Die-Cast Bracket
  • Die-Cast Bracket

Die-Cast Bracket E-60

by PLUS
Item.#
09362945
Mfr.#
E-60
Package Qty.
1PC
Ship pack of
1
9.97 SGD
ADD TO CART
Shipped after 2017-05-10
Now we ship to...
...see all
Item Feature
Material (Body)
Zinc die-casting
Finishing
Chrome plating
Dimension S (mm)
39
Nominal Diameter (mm)
38
Purpose
For fixing the pipe
Dimensions B (mm)
66
Dimensions A (mm)
75