Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Die-Cast Bracket

Die-Cast Bracket E-60

Item.#
09362963
Mfr.#
E-60
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-05-07
Now we ship to...
...see all
Item Feature
Material (Body)
Zinc die-casting
Nominal Diameter (mm)
25
Finishing
Chrome plating
Dimension S (mm)
25.8
Dimensions A (mm)
56.5
Purpose
For fixing the pipe
Dimensions B (mm)
50