Buy more than* S$200* and get FREE SHIPPING

  • Die-Cast Bracket

Die-Cast Bracket E-60

Item.#
09362972
Mfr.#
E-60
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Material (Body)
Zinc die-casting
Nominal Diameter (mm)
32
Finishing
Chrome plating
Dimension S (mm)
32.5
Dimensions A (mm)
71
Purpose
For fixing the pipe
Dimensions B (mm)
60