Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Die-Cast Bracket Long

Die-Cast Bracket Long E-61

4.00 (1)
Item.#
09363015
Mfr.#
E-61
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Body)
Zinc die-casting
Purpose
For fixing the pipe
Dimensions B (mm)
58
Dimensions A (mm)
91
Nominal Diameter (mm)
32
Finishing
Chrome plating
Dimension S (mm)
32.5
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Handrail for nursing care
4
From Japan
On 2017-05-07 11:08:43
I thought that the attached screw was short, so I used the screws on hand.
This review is about item#9255827.