Buy more than* S$200* and get FREE SHIPPING

  • Die-Cast Bracket Long
  • Die-Cast Bracket Long
  • Die-Cast Bracket Long

Die-Cast Bracket Long E-61

4.00 (1)
Item.#
09363042
Mfr.#
E-61
Package Qty.
1PC
Ship pack of
1
5.19 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Body)
Zinc die-casting
Finishing
Chrome plating
Dimension S (mm)
25.5
Nominal Diameter (mm)
25
Purpose
For fixing the pipe
Dimensions B (mm)
50
Dimensions A (mm)
81.5
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Handrail for nursing care
4
From Japan
On 2017-05-07 11:08:43
I thought that the attached screw was short, so I used the screws on hand.
This review is about item#9255827.